LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Welding Helmet, Shade 9 to 12, Silver

SELLSTROM| Zoro #: G0347767| Mfr #: S29711

$355.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0347767 Mfr #: S29711
Headgear: RatchetFeatures: Quick Release Headgear, Lightweight, Full Protection Against UV/IR Rays
Includes: (2) AAA Alkaline Batteries, Automatic Darkening Welding FilterItem: Welding Helmet
Series: 290Color: silver
Power Source: BatteryViewing Area: 4.33" x 3.54"
Battery Type: AAA AlkalineWelding Helmet Material: Nylon
Welding Helmet Light State: Not RatedWelding Helmet Color: Silver
Welding Helmet Type: Auto-DarkeningElectromagnetic Sensor: No
Switching Speed: 1/10, 000 sec.Number of Arc Sensors: 2
TIG AMP Rating: 8AGrind Mode: No
ADF Controls: AnalogLens Shade: 9 to 12
Country of Origin (subject to change): United States

Product Description

Auto Darkening Welding Helmet, Lens Shade 9 to 12, Graphics None, Color Silver, Plate Height 4-1/2 In., Plate Width 5-1/4 In., Viewing Area 1-3/5 In. x 3-4/5 In., Headgear Ratchet, Super Slim w/Phantom Plus(r) Series, Material Nylon, Grind Mode No, Number of Arc Sensors 2, ADF Controls Analog, Power Source Battery, Battery Type AAA Alkaline, Features Quick Release Headgear, Lightweight, Full Protection Against UV/IR Rays, Includes (2) AAA Alkaline Batteries, Automatic Darkening Welding Filter

Product Reviews