DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Welding Helmet, Shade 9to12, Black/Silver

SELLSTROM| Zoro #: G2334534| Mfr #: 51000-80

$490.31 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2334534 Mfr #: 51000-80
Item: Auto Darkening Welding HelmetHeadgear: Ratchet
Features: Quick Release Headgear, Lightweight, Full Protection Against UV/IR Rays, GTW, ADFIncludes: ADF Module, Ratchet Headgear
Graphics: NoneStandards: ANSI Z87 + High Impact, CSA-Z94.3
Series: Talon 3Plate Width: 110mm
Plate Height: 90mmColor: Black/Silver
Viewing Area: 2-2/5" x 3-4/5"Battery Type: AAA Alkaline
Power Source: BatteryElectromagnetic Sensor: No
Switching Speed: 0.80 microsecondsTIG AMP Rating: 8A
ADF Controls: AnalogMaterial: High Temperature TPR
Number of Arc Sensors: 2Grind Mode: No
Lens Shade: 9 to 12Country of Origin (subject to change): United States

Product Description

Auto Darkening Welding Helmet, Lens Shade 9 to 12, Graphics None, Color Black/Silver, Plate Height 90mm, Plate Width 110mm , Viewing Area 2-2/5 In. x 3-4/5 In., Headgear Ratchet, Talon 3 Series, Material High Temperature TPR, Grind Mode No, Number of Arc Sensors 2, ADF Controls Analog, Power Source Battery, Battery Type AAA Alkaline, Electromagnetic Sensor No, TIG AMP Rating 8A, Switching Speed 0.80 microseconds

Product Reviews