Welding Helmet, Shade 9to13, Black/Silver

SELLSTROM| Zoro #: G2049871| Mfr #: 51000-611

$197.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2049871 Mfr #: 51000-611
Item: Welding HelmetHeadgear: Ratchet
Features: Quick Release Headgear, Lightweight, Full Protection Against UV/IR Rays, ADF Mag Sense; Arc and Magnetic Sensors - No FlickeringIncludes: ADF Module, Ratchet Headgear
Standards: ANSI Z87 + High Impact, CSA-Z94.3, CE CertifiedSeries: Talon 3
Color: Black/SilverSwitching Speed: 1/10, 000 sec.
ADF Controls: AnalogNumber of Arc Sensors: 2
Grind Mode: NoPower Source: Solar
Lens Shade: 9 to 13Welding Helmet Material: Thermoplastic
Viewing Area: 4.33" x 3.54"Welding Helmet Light State: Not Rated
Welding Helmet Color: BlackWelding Helmet Type: Auto-Darkening
Electromagnetic Sensor: YesCountry of Origin (subject to change): United States

Product Description

Welding Helmet, Auto-Darkening, Lens Shade 9 to 13, Not Rated Welding Helmet Light State, Viewing Area 4.33 In. x 3.54 In., Welding Helmet Color Black, Welding Helmet Material Thermoplastic, Talon 3 Series, Grind Mode No, Electromagnetic Sensor Yes, Number of Arc Sensors 2, Switching Speed 1/10,000 sec., Power Source Solar, Headgear Ratchet, ADF Controls Analog