Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Welding Plate Safety Goggles, Shade 5.0 Uncoated Lens

  • Zoro #: G3544466
  • Mfr #: S85450
$11.54
  • Standards: ANSI Z87 + High Impact, CSA-Z94.3
  • Features: Direct Venting
  • Lift Front / Fixed Front: Fixed Front
See full product details
Orders over $75 ship free.

Sellstrom #S85450 Specifications

  • Zoro #: G3544466
  • Mfr #: S85450
Standards: ANSI Z87 + High Impact, CSA-Z94.3 Features: Direct Venting
Lift Front / Fixed Front: Fixed Front Frame Material: PVC
Filter: Shade 5 Includes: Shade 5 Lens
Lens Material: Vinyl Viewing Area: 2 in x 4-1/4 in
Item: Welding Plate Safety Goggles Frame Color: Green
Eyewear Frame Design: Plate Lens Coating: Uncoated
Lens Color: Shade 5.0 Eyewear Size: Universal
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Welding Goggles, Filter Shade 5, Lift Front / Fixed Front Fixed Front, Viewing Area 2 in x 4-1/4 in, Frame Color Green, Lens Material Vinyl, Frame Material PVC, Features Direct Venting, Includes Shade 5 Lens

Reviews of Sellstrom #S85450