Window, Replacement

SELLSTROM| Zoro #: G1102875| Mfr #: 35050

$14.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1102875 Mfr #: 35050
Thickness: 0.060"Function: Offers Excellent Optics with a Uniform 5 Shade, Protects Against Infrared and Ultraviolet Rays
Standards: ANSI Z87 + High ImpactItem: Replacement Window
Type: PolycarbonateHelmet Accessory Grouping: Replacement Windows
Plate Size: 8.0 x 12.0Characteristics: Shade 5
Country of Origin (subject to change): Taiwan

Product Description

Replacement Window, Plate Size 8 x 12 Inches, 0.060 Inch Thickness, For 390 Series, Headgear, Shade 5 Faceshield

Product Reviews