Window, Replacement

SELLSTROM| Zoro #: G2370347| Mfr #: S36050

$27.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
For Use With: 380 Series, Headgear
Item: Replacement Window
Type: Polycarbonate

Technical Specifications

Zoro #: G2370347 Mfr #: S36050
Thickness: 0.060"Function: Offers Excellent Optics with a Uniform 5 Shade, Protects Against Infrared and Ultraviolet Rays
Item: Replacement WindowCharacteristics: Shade 5
Standards: ANSI Z87 + High ImpactType: Polycarbonate
Country of Origin (subject to change): Taiwan

Product Description

Replacement Window, Plate Size 7 x 19 Inches, 0.060 Inch Thickness, For 380 Series, Headgear, Shade 5 Faceshield

Product Reviews