Save up to 25% Sitewide! We’re here to help! Call (855) 289-9676
Cart

Air Flooring Stapler, 16 ga.

SENCO | Zoro #: G3723749 | Mfr #: SHF200

$311.96 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features

Guides: Technical Guides

Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Senco #SHF200 Specifications

Zoro #: G3723749 Manufacturer #: SHF200
Features: Color:
Tool Weight: Housing Material:
Magazine Capacity: Exhaust:
Item: Leg Length: .875"
For Use With: Includes:
Firing Mode: Gauge:
Width: Crown: 1/2"
CFM per Shot: Height:
Pressure Range: 90 to 110 psi Length:
Air Inlet: Country of Origin (subject to change): Taiwan, Province of China

Description

Air Flooring Nailer, 16 Gauge, CFM per Shot 2.520, Magazine Capacity 107, Sequential Firing Mode, Fixed Exhaust, Housing Material Aluminum, Red Color, Air Inlet 1/4 In. NPT, Length 17-51/64 In., Width 3-3/32 In., Height 21-1/2 In., Tool Weight 10.1 lb., For Use With L Head Flooring Cleat, 1-1/2 In. to 2 In. 16 ga. Staples, Includes Mallet, Wrenches, Tool Oil, Safety Glasses, Case, Plug

Reviews of Senco #SHF200