Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Angled Finish Nail, 15 ga, 2 In, PK4000

  • Zoro #: G4607827
  • Mfr #: DA21EABN

$41.31 ($0.01/unit)

  • For Use With: 15 ga. Tools
  • Point Type: Chisel
  • Pneumatic Fastener Type: Finishing Nails
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Senco #DA21EABN Specifications

  • Zoro #: G4607827
  • Mfr #: DA21EABN
For Use With: 15 ga. Tools Point Type: Chisel
Pneumatic Fastener Type: Finishing Nails Finish: Galvanized
Item: Angled Finish Nails Shank: Smooth
Material: Steel Length: 2"
Collation Configuration: Strip Collation Angle: 34 Degrees
Gauge: 15 ga. Head Style: Flat
Shank Dia.: 0.072" Collation Type: Tape
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pneumatic finishing nails are used with pneumatic nail guns. Senco Angled Finish Nails include characteristics like: Length: 2", Finish: Galvanized, Gauge: 15 ga..

Reviews of Senco #DA21EABN