customer-service Help
Senco

Angled Finish Nail, 15 ga, 2 In, PK4000

Senco Angled Finish Nail, 15 ga, 2 In, PK4000 DA21EPBN
Tap to zoom
Hover or click to zoom
$39.59
pkg. of 4000 ($0.01/ea)
  • For Use With: 15 ga Tools
  • Length: 2 in
  • Item: Angled Finish Nails
See full product details
Orders over $75 ship free.

Total: $39.59

Senco #DA21EPBN Specifications

  • For Use With: 15 ga Tools
  • Length: 2 in
  • Item: Angled Finish Nails
  • Gauge: 15 ga
  • Collation Type: Tape
  • Head Style: Flat
  • Pneumatic Fastener Type: Finishing Nails
  • Shank: Smooth
  • Shank Dia.: 0.072 in
  • Point Type: Chisel
  • Finish: Bright
  • Collation Configuration: Strip
  • Material: Steel
  • Collation Angle: 34 Degrees
  • Length (Straight Wireway): 2 in
  • Product Type: Angled Finish Nails
  • Country of Origin (subject to change): United States

Description

Angled Finish Nails, Flat Head Style, Collation Configuration Strip, Collation Type Tape, Collation Angle 34 Degrees , Shank Dia. 0.072 in, 15 ga Gauge, Length 2 in, Chisel Point Type, Smooth Shank, Steel, Bright Finish, For Use With 15 ga Tools, Package Quantity 4000

Reviews of Senco #DA21EPBN