- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Cordless Tools
- /
- Cordless Tool Accessories
- /
- Battery Charger For Li-Ion 18V
Senco
Battery Charger For Li-Ion 18V
- Zoro #: G6479505
- Mfr #: VB0156
Tap to zoom
Hover or click to zoom
$77.29
- Voltage: 18.0
- Battery Capacity: 1.5 Ah
- For Use With: All Senco 18V Li-Ion Cordless Tools
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $77.29
Senco #VB0156 Specifications
- Zoro #: G6479505
- Mfr #: VB0156
- Voltage: 18.0
- Battery Capacity: 1.5 Ah
- For Use With: All Senco 18V Li-Ion Cordless Tools
- Cordless Tool Battery Type: Li-Ion
- Battery Included / Bare Tool: No Battery
- For Use With Mfr. Model Number: VB0118
- Category Type: Battery Charger
- Charger Output Voltage: 18.0
- Number of Ports: 1
- Charger Input Voltage: 120V AC
- For Battery Voltage: 18V
- Item: Battery Charger
- Green Certification or Other Recognition: ENERGY STAR
- Charger Class: Rapid
- For Battery Chemistry: Li-Ion
- Indicator Light: Yes
- Charge Time: 80% in 15 min
- Wireless Tool Tracking: No
- Charging Port Voltage: (1) 18V
- Battery Capacity Charged in 1-Hour: 3 Ah
- Plug Type: Two-Prong
- Country of Origin (subject to change): China
Description
Battery Charger, Battery Capacity 1.5 Ah, Charge Time 80 Percent in 15 Minutes, Battery Capacity Charged in 1-Hour 3 Ah, Number of Ports 1, Charging Port Voltage (1) 18V, Charger Input Voltage 120V AC, Charger Class Rapid, For Battery Chemistry Li-Ion, Indicator Light Yes, Plug Type Two-Prong, For Use With All Senco 18V Li-Ion Cordless Tools
Restrictions and Compliance
- Hazardous material
Reviews of Senco #VB0156
Explore more
- SENCO 18.0V Li-Ion Battery, 1.5Ah Capacity VB0155
- ILC Replacement for Dewalt Dc520ka Cordless Power Tool Battery DC520KA CORDLESS POWER TOOL BATTERY DEWALT
- ILC Replacement for Black & Decker Cst2000 CST2000 BLACK & DECKER
- ILC Replacement for Makita 9102 Battery 9102 BATTERY MAKITA
- DANTONA Power Tool Battery, TOOL-432LI-20 TOOL-432LI-20
- ILC Replacement for Hitachi 327728 Battery 327728 BATTERY HITACHI
- ILC Replacement for Makita T220dw T220DW MAKITA
- ILC Replacement for Festool 489823 Battery 489823 BATTERY FESTOOL
- ILC Replacement for Dewalt Dc222ka Battery DC222KA BATTERY DEWALT
- ILC Replacement for Milwaukee 2603-22 Battery 2603-22 BATTERY MILWAUKEE
- ILC Replacement for Bosch 2607 335 682 Battery 2607 335 682 BATTERY BOSCH
- Senco Cordless Tool Accessories