Senco
Staples, 20 ga, Standard Crown, 1/2 in Leg L, Steel, 15000 PK
Mfr # F08BAAP
Zoro # G3723785
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. SFT10XP-F Wire
- Gauge 20
- Crown Style Standard
- Crown Width 1/2 in
- Material Steel
Explore More Products
- SENCO Staples, 20 ga, Standard Crown, 3/8 in Leg L, Steel, 24000 PK F06BAAP
- SENCO Staples, 20 ga, Standard Crown, 5/16 in Leg L, Steel, 24000 PK F05BAAP
- SENCO Finish Staples, 18 ga, Narrow Crown, 3/4 in Leg L, Steel, 900 PK A800759
- SENCO Heavy Duty Staples, 16 ga, Power Crown, 2 in Leg L, 18-8 Stainless Steel N21BGBN
- SENCO Staples, 18 ga, Medium Crown, 1-1/4 in Leg L, Steel L15BAB
- SENCO Staples, 22 ga, 3/8 in Leg L, Steel C06BAAP
- SENCO Finish Staples, 18 ga, Medium Crown, 1-1/4 in Leg L, Steel, 5000 PK A801259
- SENCO AccuSet Narrow Crown Pneumatic Finish Staple L11BRB
- SENCO Staples, 18 ga, Medium Crown, 1-1/4 in Leg L, Steel L15BAB
- GARDNER BENDER Insulated Cable Staples, 3/4 in Leg L, Polyethylene PS-75
- BOSTITCH Heavy Duty Staples, 0.26 x 0.19 in ga, Power Crown, 3/8 in Leg L, Steel, 5000 PK STCR26193/8
- Senco