Senco
FINISH STAPLE 1/4""X1.25""
- Zoro #: G705991389
- Mfr #: A801259
Hover or click to zoom Tap to zoom
Key Features
- Type: Chisel Point
- Crown Width (In.): 1/4
- Leg Length (In.): 1 1/4
- Gauge: 18
- Construction: Galvanized
$12.45
Pk of 5000
Subtotal: $12.45
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SENCO Staples, 7/16 Crown x 2-1/2" Leg, 5000/Box Q25BRB
- SENCO Staples, 21 ga., 5/8 in. L, PK2200 M004092
- SENCO WIRE STAPLES 1""LEG N13BAB
- SENCO Staple, 16 ga, 1-1/2 In, PK10000 N17BAB
- SENCO Staples, 16 ga., 3/4 in. L, PK10000 P11BAB
- SENCO WIRE STAPLES 1-1/4""LEG N15BAB
- SENCO WIRE STAPLES 2""LEG N21BGBN
- SENCO SENCO C06BAAP Wire Staple, 3/8 in L Leg, 3/8 in W Crown, 22 ga, Galvanized Steel C06BAAP
- SENCO Staples, 7/16 Crown x 1" Leg, 5000/Box N13BAB
- SENCO STAPLE CROWN 1"" BX900 A801009
- MALCO Hog Ring Staples, 3/4 In, PK1000 HR2
- Senco