Senco
Collated Framing Nail, 2-3/8 in L, Bright, Clipped Head, 34 Degrees, 2500 PK
Mfr # GE24APBX
Zoro # G5203256
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/8 in
- Finish Bright
- Head Type Clipped
- Collation Angle 34 Degrees
- Collation Type Tape
Explore More Products
- SENCO Collated Framing Nail, 2-3/8 in L, Bright, Clipped Head, 34 Degrees GC24APBX
- SENCO Collated Finishing Nail, 2-1/2 in L, 15 ga, Galvanized, Brad Head, 34 Degrees, 3000 PK DA25EAB
- SENCO Collated Framing Nail, 2-3/8 in L, Bright, Round Head, 34 Degrees G624APBXN
- SENCO Collated Finishing Nail, 1 in L, 16 ga, Galvanized, T-Head Head, Straight M001001
- SENCO Collated Pin Nail, 1-5/8 in L, 21 ga, Electro Galvanized, Medium Head, Straight ZX18EAA
- SENCO Collated Finishing Nail, 2-1/2 in L, 15 ga, Galvanized, Brad Head, 34 Degrees A302509
- SENCO Pneumatic Nail, 3 in L, 34 Degrees H527APBXN
- SENCO Collated Framing Nail, 3 in L, Bright, Clipped Head, 34 Degrees HC27APBX
- SENCO Collated Brad Nail, 18 ga, Electro Galvanized, Brad Head A209909
- PASLODE Collated Framing Nail, 3 in L, Not Applicable, Bright, Offset Round Head, 30 Degrees, 1000 PK 650524
- PORTER-CABLE Collated Pin Nail, 3/4 in L, 23 ga, Galvanized, Headless Head, 0 Degrees, 2000 PK PPN23075
- Senco Pneumatic Nails