Senco
Air Framing Nailer, Wire, 11 ga.
Mfr # ROOFPRO 445XP
Zoro # G3781867
Free Shipping & Returns
$304.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Full Round
- Collation Angle 15 Degrees
- Collation angle 15 Degrees
- Collation Type Wire
- Fastener Range 3/4 in to 1-3/4 in
Explore More Products
- SENCO Air Stapler, 1 in. Crown, 25 ga. SC2 SENCOR
- SENCO Senco 2875581 16 gal Senco FinishPro 16XP Pneumatic Finish Nailer 2875581
- SENCO 16 gal FinishPro 16XP Pneumatic Finish Nailer SE6587
- SENCO Nailer Air Brad Pro25Xp 760102N
- SENCO Air Concrete Nailer, Plastic, 12 ga. SCP40XP
- SENCO Nail Gun, 3/8" NPT SN71P1
- SENCO 445XP Roofing Coil Nailer SE570082
- SENCO SENCO FinishPro 8M0001N Head Pinner, 1/4 in Air Inlet, 100 Magazine, Nail Fastener, Red TN21L1/8M0001N
- SENCO Senco Products. PC1195 Mini Hand Nailer 5317813
- PORTER-CABLE 15 GA 2-1/2 in. Angle Finish Nailer Kit DA250C
- AIR LOCKER Heavy Duty Air Punch Nailer / Nail Remover / Nail Puller. 1/4" NPT Thread Air Inlet. 80-120 PSI AP700
- Senco Air Nailers & Staplers