Senco
Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 1000 PK
Mfr # 06B125P
Zoro # G4933284
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #6
- Fastener Length 1-1/4 in
- Head Type Flat
- Drive Phillips
- Drive Size #2
Explore More Products
- SENCO Drywall Screw, #8 x 1-1/4 in, Steel, Flat Head Square Drive, 1000 PK 08T125W
- SENCO Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 1000 PK 06C125WK
- SENCO Drywall Screw, #6 x 1-5/8 in 06B162P
- SENCO Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 1000 PK 06A162P
- SENCO Drywall Screw, #7 x 2 in, Steel, Flat Head Phillips Drive, 1000 PK 07A200P
- SENCO Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Square Drive, 1000 PK 08D250WK
- SENCO Drywall Screw, #7 x 2 in, Bugle Head 8427528
- SENCO Drywall Screw, #6 x 1-1/4 in 06A125PB
- SENCO Screw Gun Electric Drywall 7U0001N
- BUILDRIGHT Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 3500 PK 06804
- HILLMAN Drywall Screw, #8 x 3 in, Flat Head 743994
- Senco Drywall Screws