Senco
Screws, 1-1/4 In, PK1000
- Zoro #: G4933196
- Mfr #: 08T125W
Tap to zoom
Hover or click to zoom
$44.48
pkg. of 1000 ($0.04/ea)
- Head Type: Flat
- Drive Type: Square
- Item: Multi-Material Screw
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $44.48
Senco #08T125W Specifications
- Zoro #: G4933196
- Mfr #: 08T125W
- Head Type: Flat
- Drive Type: Square
- Item: Multi-Material Screw
- Material: Steel
- Size: #8
- Length: 1 1/4 in
- System of Measurement: Inch
- Package Quantity: 1,000
- Driver Size: #2
- Drive: Square
- Type: Multi-Material Screw
- Application: Board to Wood
- Length (Straight Wireway): 1 1/4 in
- Overall Length: 1 1/4 in
- Screw Size: #8
- Pack Size: Small
- Includes Nut: No
- Includes Washer: No
- Head Style: Flat
- For Use in Systems: Cement Board
- Drive Size: #2
- Fastener Length: 1 1/4 in
- Country of Origin (subject to change): Taiwan, Province of China
Description
Multi-Material Screw, Head Type Flat, Steel, Size #8, Length 1 1/4 in, Drive Type Square, Driver Size #2, Package Quantity 1000