customer-service Help
Senco

Screws, 1-5/8 In, PK1000

Senco Screws, 1-5/8 In, PK1000 06A162P
Tap to zoom
Hover or click to zoom
$38.86
pkg. of 1000 ($0.04/ea)
  • Head Type: Bugle
  • Item: Screws
  • Drive: Phillips
See full product details
Orders over $75 ship free.

Total: $38.86

Senco #06A162P Specifications

  • Head Type: Bugle
  • Item: Screws
  • Drive: Phillips
  • Size: #6
  • Length: 1 5/8 in
  • Material: Steel
  • System of Measurement: Inch
  • Thread Type: Coarse
  • Type: Drywall to Wood
  • Package Quantity: 1,000
  • Finish: Phosphate
  • Length (Straight Wireway): 1 5/8 in
  • Materials for Use With: Drywall, Wood
  • Includes Nut: No
  • Dimensional Standards: ASTM C1002 Type W
  • Drive Size: #2
  • Overall Length: 1 5/8 in
  • Threads per Inch: 8
  • Head Width: 0.32 in
  • Screw Size: #6
  • Includes Washer: No
  • Tip Type: Pointed
  • Minimum Thread Length: 1 29/64 in
  • Fastener Length: 1 29/64 in
  • Pack Size: Small
  • Resistance Properties: Rust-Resistant
  • Tensile Strength: 1,120 psi
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Screws, Drywall to Wood, Size #6, Length 1 5/8 in, Material Steel, Thread Type Coarse, Package Quantity 1000

Reviews of Senco #06A162P