Senco
Screws, 3 In, PK800
- Zoro #: G4933187
- Mfr #: 08D300W
Tap to zoom
Hover or click to zoom
$67.02
pkg. of 800 ($0.08/ea)
- Head Type: Flat
- Material: Stainless Steel
- Finish: Plain
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $67.02
Senco #08D300W Specifications
- Zoro #: G4933187
- Mfr #: 08D300W
- Head Type: Flat
- Material: Stainless Steel
- Finish: Plain
- System of Measurement: Inch
- Item: Screws
- Package Quantity: 800
- Thread Type: Coarse
- Type: Deck Screw
- Head Height: 0.18 in
- Point Type: Type 17
- Drive: Square
- Materials for Use With: Wood
- Screw Size: #8
- Pack Size: Small
- Threads per Inch: 8
- Fastener Length: 2 13/16 in
- Resistance Properties: Corrosion-Resistant
- Includes Nut: No
- For Use in Systems: Decks, Docks, Fencing, Siding, Tile Roofing
- Tip Type: Pointed
- Overall Length: 3 in
- Includes Washer: No
- Head Width: 0.32 in
- Drive Size: #2
- Minimum Thread Length: 2 in
- Tensile Strength: 2,160 psi
- Dimensional Standards: ASTM B117
- Country of Origin (subject to change): Taiwan, Province of China
Description
Screws, For Use With 7W0001N, 7X0001N, 7Y0001N, 7T0001N, 7U0001N, 7V0001N, Steel, Length (In.) 3, Shank Size (In.) 8