Senco
Heavy Duty Staples, 15 ga, 2-1/2 in Leg L, Steel
Mfr # Q25BAB
Zoro # G807043047
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 15
- Leg Length 2-1/2 in
- Crown Width 7/16 in
- Material Steel
- Finish Galvanized
Explore More Products
- SENCO Staples, 18 ga, Medium Crown, 1-1/8 in Leg L, Steel L14BAB
- SENCO Staples, 16 ga, Standard Crown, 5/8 in Leg L, Steel, 10000 PK P10BAB
- SENCO Heavy Duty Staples, 16 ga, Power Crown, 2 in Leg L, 18-8 Stainless Steel N21BGBN
- SENCO Staples, 16 ga, Standard Crown, 2 in Leg L, Steel, 5000 PK P21BAB
- SENCO Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, Steel, 5000 PK L17BAB
- SENCO Staples, 15 ga, 2-1/2 in Leg L, Steel Q25BRB
- SENCO Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, Steel L17BAB
- SENCO Staples, 18 ga, Medium Crown, 1-1/4 in Leg L, Steel L15BAB
- SENCO STAPLE CROWN 1 in. BX900 A801009
- SENCO Staples, 22 ga, 1/2 in Leg L, Steel C08BAAP
- L.H. DOTTIE Cable Staples, 12 ga, 1-3/8 in Leg L, Carbon Steel, 100 PK SEU43
- Senco