Senco
STAPLE CROWN 1"" BX900
- Zoro #: G405897332
- Mfr #: A801009
Hover or click to zoom Tap to zoom
Key Features
- Item: Wire Staples
- Type: Chisel Point
- Crown Width (In.): 1/4
- Leg Length (In.): 1
- Gauge: 18
- Construction: Galvanized
$15.44
Pk of 700, $0.02/ea
Subtotal: $15.44
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Senco #A801009 Specifications
- Zoro #: G405897332
- Mfr #: A801009
- Item: Wire Staples
- Type: Chisel Point
- Crown Width (In.): 1/4
- Leg Length (In.): 1
- Gauge: 18
- Construction: Galvanized
- Country of Origin (subject to change): United States
Description
Senco 1/4 in. W X 1 in. L 18 Ga. Narrow Crown Finish Staples 900 pk
Reviews of Senco #A801009
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SENCO 1 in. W X 1 in. L 16 Ga. Wide Crown Heavy Wire Staples 10000 pk P13BAB
- SENCO 1/4 in. W X 1 in. L 18 Ga. Narrow Crown Finish Staples 5000 pk L13BABN
- SENCO Staple, 16 ga, 2 In, PK10000 N21BRB
- SENCO Staple, 18 ga, 1-1/4 In, PK5000 L15BAB
- SENCO WIRE STAPLES 1""LEG N13BAB
- SENCO Staples, 16 ga., 2 in. L, PK5000 P21BAB
- PRO-FIT Staple Constrn 2 X 1/2 16 0687130
- ARROW T50 3/8" W X 5/16" L 18 Ga. Flat Crown Heavy Duty Staples, 1000PK 505M1
- STANLEY Heavy-Duty Flat Narrow Crown Staples 3/8" – 1,000 Pack CT306T
- L.H. DOTTIE L.H. Dottie 13/16'' x 1-3/8'' Service Entrance Cable Staple, 100PK SEU63
- AIR LOCKER 20 Gauge 1/2-Inch Length, 3/16-Inch Crown, Chisel Point Staples, PK 5000 5416C
- Senco