Senco
STAPLE CROWN 3/4"" BX900
- Zoro #: G105991354
- Mfr #: A800759
Hover or click to zoom Tap to zoom
Key Features
- Type: Chisel Point
- Crown Width (In.): 1/4
- Gauge: 18
- Construction: Galvanized
$35.95
Pk of 900, $0.04/ea
Subtotal: $35.95
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SENCO WIRE STAPLES 1""LEG N13BAB
- SENCO N-Series 7/16 in. W X 1-1/2 in. L 16 Ga. Narrow Crown Heavy Wire Staples 10000 pk N17BAB
- SENCO Staples, 16 ga., 7/8" L, PK10000 P12BAB
- SENCO 1/4 in. W X 1-1/2 in. L 18 Ga. Narrow Crown Finish Staples 5000 pk L17BAB
- SENCO Staple Constrn 1/4X1-1/8 18 L14BAB
- SENCO Staples, 16 ga., 1-1/2 in. L, PK10000 P17BAB
- SENCO Staples, 7/16 Crown x 1" Leg, 5000/Box N13BAB
- SENCO FINISH STAPLES 1/4X5/8"" A800629
- SENCO WIRE STAPLES 2""LEG N21BGBN
- PASLODE Standard Crown Staples, 3/4 in L OT5240
- BOSTITCH STAPLES 18G ASRT 900 PK BTSX18PP
- Senco