Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Straight Finish Nail, 16 ga, 2 In, PK2000

  • Zoro #: G4538317
  • Mfr #: M001005

$8.76 ($0.00/unit)

  • Length: 2"
  • Collation Configuration: Strip
  • Collation Type: Glue
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Senco #M001005 Specifications

  • Zoro #: G4538317
  • Mfr #: M001005
Length: 2" Collation Configuration: Strip
Collation Type: Glue Shank: Smooth
Pneumatic Fastener Type: Finishing Nails Point Type: Chisel
Finish: Galvanized Material: Steel
For Use With: 16 ga. Tools Collation Angle: 20 Degrees
Shank Dia.: 0.148" Head Style: T-Head
Gauge: 16 ga. Item: Straight Finish Nails
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Pneumatic finishing nails are used with pneumatic nail guns. Here are some important details for Senco Straight Finish Nails. Length: 2", Finish: Galvanized, Gauge: 16 ga..

Reviews of Senco #M001005