Senco
WIRE STAPLES 1-1/4""LEG
- Zoro #: G9452236
- Mfr #: N15BAB
Hover or click to zoom Tap to zoom
Key Features
- Item: Heavy Wire Staples
- Type: Chisel Point
- Crown Width (In.): 7/16
- Leg Length (In.): 1-1/4
- Gauge: 16
- Construction: Galvanized
- Finish: Galvanized
$99.69
Subtotal: $99.69
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Senco #N15BAB Specifications
- Zoro #: G9452236
- Mfr #: N15BAB
- UPC #: 741474102103
- Item: Heavy Wire Staples
- Type: Chisel Point
- Crown Width (In.): 7/16
- Leg Length (In.): 1-1/4
- Gauge: 16
- Construction: Galvanized
- Finish: Galvanized
- Country of Origin (subject to change): United States
Description
These N-Series staples feature the Sencote coating that allows the staple to install easily and then create a bond with the wood that gives it more holding power.
Reviews of Senco #N15BAB
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SENCO STAPLE GLV 1/4"" 18G 900P A809909
- SENCO Staple, 18 ga, 1-1/4 In, PK5000 L15BAB
- SENCO N-Series 7/16 in. W X 1-1/2 in. L 16 Ga. Narrow Crown Heavy Wire Staples 10000 pk N17BAB
- SENCO Staples, 20 ga., 1/2 in. L, PK15000 F08BAAP
- SENCO Staple, 16 ga, 1-1/2 In, PK10000 N17BAB
- SENCO Staples, 7/16 Crown x 2-1/2" Leg, 5000/Box Q25BRB
- DEWALT DeWalt 15.5 Gauge 1/2" Crown 1-1/2" Flooring Staples, 7728/Qty DWCS1512-7
- GREX POWER TOOLS 58 In 18 Ga 14 In Wide Crown Staples Galvanized 5M 5000PK GNS18-15 (L10)
- HILLMAN FASTENERS 50Lb 1" Hg Fence Staple 461634
- GRIP-RITE FNCE STAPLE GLV 1"" 50# 1HGFS
- SPEC OPS 11/16-in Hog Rings, Divergent Point, 2500PK M7-RING616G50
- Senco