Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

150W Electric Flat Panel Heater, Radiant, 120V

SENGOKU| Zoro #: G1180365| Mfr #: SP160

$50.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Supporting Legs
NEMA Plug Configuration: 1-15p
Item: Electric Flat Panel Heater
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1180365 Mfr #: SP160
Includes: Supporting LegsNEMA Plug Configuration: 1-15p
Item: Electric Flat Panel HeaterBtuH Output: 550
Cord Length: 72"Heater Voltage: 120VAC
Electric Heater Phase: 1Watts: 150
Number of Heat Settings: 0Amps AC: 1.3
Heater Color: BlueStandards: UL
Manufacturers Warranty Length: 1 yr.Heating Method: Radiant
Height: 15"Depth: 1"
Electric Heater Item: Electric Flat Panel HeaterWidth: 21"
Hz: 60Features: Spot Heating (6 x 6 ft.) with Automatic Temperature Maintenance, On/Off Switch, Internal Thermostat, Maintain Temperature Range of 140 to 170 Degrees F
Country of Origin (subject to change): China

Description

Electric Flat Panel Heater, Heating Method Radiant, Non-Oscillating, Heater Voltage 120VAC, 150 Watts, Height 15 In., Width 21 In., Depth 1 In., 60 Hz, 1 Electric Heater Phase, 1.3 Amps AC, 550 BtuH Output, Cord Length 72 In., NEMA Plug Configuration 1-15P, Heater Color Blue, Number of Heat Settings 0, Features Spot Heating (6 x 6 ft.) with Automatic Temperature Maintenance, On/Off Switch, Internal Thermostat, Maintain Temperature Range of 140 to 170 Degrees F

Reviews