KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

10000 BtuH Kerosene Omni Radiant, Kerosene

SENGOKU| Zoro #: G2136477| Mfr #: OR-77

$105.06 /ea

This item ships free. Details.Standard ground shipping.
Details:
Height: 23"
Item: Kerosene Omni Radiant
BtuH Output: 10,000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2136477 Mfr #: OR-77
Height: 23"Item: Kerosene Omni Radiant
BtuH Output: 10,000Width: 15"
Voltage: Not RequiredCountry of Origin (subject to change): China

Description

Kerosene Omni Radiant, 10,000 BtuH Output, Voltage Not Required, Width 15 In., Height 23 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : MA

Reviews