DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

10000 BtuH Kerosene Radiant Convection Heater, Kerosene

SENGOKU| Zoro #: G0916404| Mfr #: CTN110

$154.18 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0916404 Mfr #: CTN110
Includes: Siphon Pump, Batteries, Bi-Lingual (English/Spanish) Package and ManualsBtuH Output: 10, 000
Hours on One Filling: 14Fuel Type: Kerosene
Safety Features: Automatic Shut OffStandards: CSA, UL Listed
Manufacturers Warranty Length: 2 yr.Fuel Consumption: 0.08 gph
Height: 19-3/4"Length: 12-1/4"
Features: Automatic Shut Off Switch, Tip Over Switch, Safety Protected Guard, Automatic Igniter, EZ Flame AdjusterItem: Kerosene Radiant Convection Heater
Heating Area: 400 sq. ft.Tank Capacity: 1.2 gal.
Built-In Thermostat: NoWidth: 18-1/2"
Country of Origin (subject to change): China

Product Description

Kerosene Radiant Convection Heater, 10, 000 BtuH Output, Tank Capacity 1.2 gal., Fuel Consumption 0.08 gph, Heating Area 400 sq. ft., Hours on One Filling 14, Fuel Type Kerosene, Built-In Thermostat No, Length 12-1/4 In., Width 18-1/2 In., Height 19-3/4 In., Features Automatic Shut Off Switch, Tip Over Switch, Safety Protected Guard, Automatic Igniter, EZ Flame Adjuster, Safety Features Automatic Shut Off, Manufacturers Warranty Length 2 yr., Standards CSA, UL Listed

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : This item has been restricted from sale in the following states : MA

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.