Senix
20-Inch 125 cc 4-Cycle Gas Powered Push Lawn Mower, Side Discharge, Wheel Height Adjustment
Mfr # LSPG-L3
Zoro # G508231606
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Gas
- Cutting Width 20 in
- Drive Type Push
- Engine Brand Briggs & Stratton
- Engine 4-Cycle
Explore More Products
- SENIX 20-Inch 125 cc 4-Cycle Gas Powered Push Lawn Mower, Side Discharge LSPG-L2
- SENIX 21-Inch 125 cc 4-Cycle Gas Powered Push Lawn Mower, Mulch & Side Discharge, Dual Lever Height Adj. LSPG-M3
- SENIX 21-Inch 125 cc 4-Cycle Gas Powered Push Lawn Mower, Mulch & Side Discharge, Dual Lever Height Adj. LSPG-M4
- SENIX 58V Max* 17-Inch Cordless Brushless Lawn Mower, 2.5Ah Lithium-ion Battery and Charger Included LPPX5-M
- SENIX 22-Inch 163 cc 4-Cycle Gas Powered Self-Propelled Lawn Mower, 3-In-1, Single Lever Height Adjustment LSSG-H1
- SENIX 22-Inch 163 cc 4-Cycle Gas Powered Self-Propelled Lawn Mower, Variable Speed, 3-In-1 LSSG-H2
- SENIX 21-Inch 150 cc 4-Cycle Gas Powered Self-Propelled Lawn Mower, 3-In-1, Dual Lever Height Adjustment LSSG-M1
- SENIX 21-Inch 140 cc 4-Cycle Gas Powered Push Lawn Mower, 3-In-1, Dual Lever Height Adjustment LSPG-M7
- SUNSEEKER Sunseeker L22 1/3 acre Robotic Mower without GPS RMA1202L20VU
- EARTHWISE 51519 19-Inch 13-Amp Corded Electric Lawn Mower 62014
- AFTERMARKET 187281 532187281 Spindle Housing w/ Mounting Bolts for AYP Roper Sears LAS20-0034
- Senix Lawn Mowers & Accessories