Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

08Bss 304 Ss Ol Cp Type Bs RllrChn, SnglStrnd, 1/2" Ptch, 08Bsshmol, PK5

  • Zoro #: G0084159
  • Mfr #: 08BSSHMOL
No Product Image Available
$23.97 ($4.79/unit)
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
Orders over $75 ship free.

Senqcia Hi-Max #08BSSHMOL Specifications

  • Zoro #: G0084159
  • Mfr #: 08BSSHMOL
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

SENQCIA Hi-Max British Standard 304 Stainless Steel offset Links are manufactured in accordance with the ISO 606B International roller chain standard. They offer excellent resistance against many forms of chemical attack and operate in temperatures ranging from -250 to +750 degrees F. Offset links are supplied with “flatted” connecting pins and a split cotter for ease of assembly in the field. These special purpose links allow the user to make an endless strand of roller chain from an odd number of pitches. They are also used to reduce the length of a strand by one pitch when normal chain elongation has created excess catenary sag on a roller chain drive. Care however should be taken as the offset link has significantly less load carrying capacity than the base chain itself. Each offset link is individually packaged in a sealed plastic bag.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Senqcia Hi-Max #08BSSHMOL