Senqcia Hi-Max
35-2 Riv ASME/ANSI Std RllrChn Double Strand 100Ft Reel 3/8" Pit, PK100
- Zoro #: G0087290
- Mfr #: 35-2HMR100

Hover or click to zoom Tap to zoom
$878.54
pkg. of 100 ($8.79/ea)
- Country of Origin (subject to change): Taiwan, Province of China
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $878.54
Senqcia Hi-Max #35-2HMR100 Specifications
- Zoro #: G0087290
- Mfr #: 35-2HMR100
- Country of Origin (subject to change): Taiwan, Province of China
Description
SENQCIA Hi-Max riveted roller chain is manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. Packaged chains are pre-lubricated with high quality wax-type grease and come with a necessary connecting link to join the ends. Offset links (used to shorten or lengthen a chain strand by 1 pitch) are also available and sold separately. This chain is packaged on a 100ft reel.
Reviews of Senqcia Hi-Max #35-2HMR100
Explore more
- SENQCIA HI-MAX 80Ssmega 304 Ss Cl Cp ASME/ANSI Roller Chain Single 1/2" Pit, PK5 80SSMEGACL
- SENQCIA HI-MAX 80H Hvy Cl Sc Type ASME/ANSI StdRllrChn SnglStrnd 1" Pit, 80Hhmclsc, PK5 80HHMCLSC
- SENQCIA HI-MAX Bl446 Cl Cp Type ASME/ANSI Leaf Chain, 4 X 6 Lacing, 1/2" Pitch, PK5 BL446HMCL
- SENQCIA HI-MAX 80H Riv Hvy ASME/ANSI StdRllrChn SnglStrnd 10FtBx 1" Pit, 80Hhmrb, PK10 80HHMRB
- SENQCIA HI-MAX 41Riv ASME/ANSI StdRllrChn SglStrnd 100Ft Reel 1/2" Pit, 41Hmr100, PK100 41HMR100
- TSUBAKI 10Ft 1-1/2In Roller Chain RS120-1-RP
- SENQCIA HI-MAX 180 Riv ASME/ANSI StdRllrChn SnglStrnd 10FtBx 2-1/4" Pit, 180Hmrb, PK10 180HMRB
- SENQCIA INSPIRE SERIES 100H Riv Hvy ASME/ANSI Std RllrChn Sngl 10Ft Bx 1-1/4" Pit, 100Hrb, PK10 100HRB
- BROWNING Steel Bushed Bore Roller Chain Sprocket, 60R80 60R80
- TSUBAKI Chain Atch 10Ft 3/4In 0.469In 1/2In Cs 1 Pk, 60D12LRB 60D12LRB
- Senqcia Hi-Max Roller Chains