Senqcia Hi-Max
40 Riv ASME/ANSI Std RllrChn Sngl Strand 200Ft Reel 1/2" Pitch, PK200
- Zoro #: G0100234
- Mfr #: 40HMR200

Hover or click to zoom Tap to zoom
$641.78
pkg. of 200 ($3.21/ea)
- Country of Origin (subject to change): Taiwan, Province of China
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $641.78
Senqcia Hi-Max #40HMR200 Specifications
- Zoro #: G0100234
- Mfr #: 40HMR200
- Country of Origin (subject to change): Taiwan, Province of China
Description
SENQCIA Hi-Max riveted roller chain is manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. Packaged chains are pre-lubricated with high quality wax-type grease and come with a necessary connecting link to join the ends. Offset links (used to shorten or lengthen a chain strand by 1 pitch) are also available and sold separately. This chain is packaged on a 200ft reel.
Reviews of Senqcia Hi-Max #40HMR200
Explore more
- SENQCIA HI-MAX 40SsRiv 304 Ss ASME/ANSI RllrChn Sgl 100Ft Rl 1/2"Pit, 40Sshmr100, PK100 40SSHMR100
- SENQCIA HI-MAX 40Np Np Ol Cp Type ASME/ANSI StdRllrChn SglStrnd 1/2" Pit, 40Nphmol, PK5 40NPHMOL
- SENQCIA HI-MAX C2060HssRiv 304 Ss ASMEANSI Db Pit 10FtBxStd1-1/2"Pit, C2060Sshmrb, PK10 C2060SSHMRB
- SENQCIA HI-MAX 80Ssmega 304 Ss Cl Cp ASME/ANSI Roller Chain Single 1/2" Pit, PK5 80SSMEGACL
- SENQCIA HI-MAX 80 Cl Cp Type ASME/ANSI Std Roller Chain, Single Strand, 1" Pitch, PK5 80HMCL
- SENQCIA HI-MAX 80-2 Riv ASME/ANSI Std RllrChn Double Strand 25Ft Reel 1" Pitch, PK25 80-2HMR25
- SENQCIA INSPIRE SERIES C2052Hp Rivited Hp ASME/ANSI Dbl Pit Chain 10Ft Bx 1-1/4" Pit, PK10 C2052HPRB
- SENQCIA INSPIRE SERIES 60Sb Riv Side Bow ASME/ANSI Roller Chain Single 10Ft Box 3/4" Pit, PK10 60SBRB
- TSUBAKI Chain 10Ft 5/8In 0.4In 3/8In Cs 0.2In 1 Pk, 50CB 50CB
- SENQCIA ULTRA-MAX Ultra-Max® 100 Cl Cp Type ASME/ANSI Std RllrChn Sngl 1-1/4" Pit, PK5 100UMCL
- SPEECO SpeeCo S06100 Roller Chain, #100, 10 ft L, 1-1/4 in TPI/Pitch S06100
- Senqcia Hi-Max Chains & Chain Sprockets