Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

60H Riv Hvy ASME/ANSI StdRllrChn Sngl 50Ft Reel 3/4" Pit, 60Hhmr50, PK50

  • Zoro #: G0087327
  • Mfr #: 60HHMR50
No Product Image Available
$468.36 ($9.37/unit)
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
This item ships free.

Senqcia Hi-Max #60HHMR50 Specifications

  • Zoro #: G0087327
  • Mfr #: 60HHMR50
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

SENQCIA Hi-Max Heavy Series riveted roller chain is manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. The link plates of the heavy series are one size thicker than standard roller chains providing additional strength in heavy duty applications. Packaged chains are pre-lubricated with high quality wax-type grease and come with a necessary connecting link to join the ends. Offset links (used to shorten or lengthen a chain strand by 1 pitch) are also available and sold separately. This chain is packaged in a 50ft reel.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Senqcia Hi-Max #60HHMR50