Senqcia Inspire Series

100-2 Ol Cp Type ASME/ANSI Std RllrChn DblStrnd 1-1/4" Pit, 100-2Ol, PK5

Senqcia Inspire Series 100-2 Ol Cp Type ASME/ANSI Std RllrChn DblStrnd 1-1/4" Pit, 100-2Ol, PK5 100-2OL
Hover or click to zoom Tap to zoom
$193.59
pkg. of 5 ($38.72/ea)
  • Country of Origin (subject to change): Japan
See full product details
This item ships free.

Total: $193.59

Senqcia Inspire Series #100-2OL Specifications

  • Country of Origin (subject to change): Japan

Description

SENQCIA Inspire Series offset Links are manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. They offer exceptional performance and long life in a wide variety of applications. Offset links are supplied with “flatted” connecting pins and a split cotter for ease of assembly in the field. These special purpose links allow the user to make an endless strand of roller chain from an odd number of pitches. They are also used to reduce the length of a strand by one pitch when normal chain elongation has created excess catenary sag on a roller chain drive. Care however should be taken as the offset link has significantly less load carrying capacity than the base chain itself. Each offset link is individually packaged in a sealed plastic bag.

Reviews of Senqcia Inspire Series #100-2OL