Senqcia Inspire Series
100He Riv Hvy Thrgh Hrdnd Pin ASME/ANSI Sngl 10Ft Bx 1-1/4" Pit, PK10
- Zoro #: G0090267
- Mfr #: 100HERB

Hover or click to zoom Tap to zoom
$636.82
pkg. of 10 ($63.68/ea)
- Country of Origin (subject to change): Japan
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $636.82
Senqcia Inspire Series #100HERB Specifications
- Zoro #: G0090267
- Mfr #: 100HERB
- Country of Origin (subject to change): Japan
Description
SENQCIA Inspire Series SBR “HE” Series riveted roller chain is manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. These solid bushing/solid roller chains offer exceptional performance and long life in a wide variety of applications. The link plates of the “HE” series are one size thicker than standard roller chains and the pins are through hardened and produced from special alloy steel for increased strength and shock load capacity. Solid cold forged bushings extend chain wear life and greatly reduce break-in wear. Packaged chains are pre-lubricated with high quality wax-type grease and come with a necessary connecting link to join the ends. Offset links (used to shorten or lengthen a chain strand by 1 pitch) are also available and sold separately. This chain is packaged in a 10ft box.
Reviews of Senqcia Inspire Series #100HERB
Explore more
- SENQCIA INSPIRE SERIES 80-3 Ol Cp Type, ASME/ANSI Std RllrChn, Triple Strand, 1" Pitch, PK5 80-3OL
- SENQCIA INSPIRE SERIES 200-3 Cot ASME/ANSI Std RllrChn Triple Strand 10Ft Bx 2-1/2" Pit, PK10 200-3CB
- SENQCIA INSPIRE SERIES 100Pcp Perfect Coat Plus Ol Cp ASME/ANSI Std Chn Sgl 1-1/4" Pit, PK5 100PCP2OL
- SENQCIA INSPIRE SERIES C2160H Riveted ASME/ANSI Double Pitch RllrChn, 10Ft Bx, 4" Pitch, PK10 C2160RB
- SENQCIA INSPIRE SERIES 16B Ol Cotter Pin Type Bs RllrChn, Sngl Strand, 1" Pitch, 16Bol, PK5 16BOL
- SENQCIA INSPIRE SERIES 200 Riv ASME/ANSI Std RllrChn SnglStrnd 10Ft Bx 2-1/2" Ptch, 200Rb, PK10 200RB
- BROWNING Steel Bushed Bore Roller Chain Sprocket, D50H14 D50H14
- BROWNING Steel Bushed Bore Roller Chain Sprocket, DS80Q20 DS80Q20
- SENQCIA INSPIRE SERIES 50Pcp Riv Prfct Coat Plus ASME/ANSI Std Sgl 100Ft Reel 5/8" Pit, PK100 50PCP2R100
- SENQCIA INSPIRE SERIES 100He Hvy Through Hardened Pin Ol Cp ASME/ANSI Single 1-1/4" Pit, PK5 100HEOL
- TSUBAKI Chain Atch 10Ft 1In 5/8In 5/8In 600 Sst Pk, 80ASA12LRB 80ASA12LRB
- Senqcia Inspire Series Roller Chains