Senqcia Inspire Series
140He Hvy Through Hardened Pin Cl Cp ASME/ANSI Single 1-3/4" Pit, PK5
- Zoro #: G0106105
- Mfr #: 140HECL

Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $135.05
Senqcia Inspire Series #140HECL Specifications
- Zoro #: G0106105
- Mfr #: 140HECL
- Country of Origin (subject to change): Japan
Description
SENQCIA Inspire Series “HE” series cotter type connecting links are manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. They offer exceptional performance and long life in a wide variety applications. The link plates of the “HE” series are one size thicker than standard roller chains and the pins are through hardened and produced from special alloy steel for increased strength and shock load capacity. Split cotters are supplied with slip fit closing plates for ease of assembly in the field. Closing plates are “flat” style to improve fatigue strength. Connecting links are used to connect the ends of the roller chain strand into an endless loop. Each connecting link is individually packaged in a sealed plastic bag.
Reviews of Senqcia Inspire Series #140HECL
Explore more
- SENQCIA INSPIRE SERIES 50Hp Rivited Hollow Pin ASME/ANSI Std Chain Sngl 10Ft Bx 5/8" Pit, PK10 50HPRB
- SENQCIA INSPIRE SERIES 35SsRiv 304 Ss ASME/ANSI RllrChn Sgl 100Ft Rl 3/8" Pit, 35Ssr100, PK100 35SSR100
- SENQCIA INSPIRE SERIES C2050Np Np Ol Cp ASMEANSI DbPitRllrChn StdRllr 1-1/4"Pit, C2050Npol, PK5 C2050NPOL
- SENQCIA INSPIRE SERIES 12B-2 Riveted Iso Bs RllrChn, DblStrnd, 10Ft Bx, 3/4" Pit, 12B-2Rb, PK10 12B-2RB
- SENQCIA INSPIRE SERIES 12B-2 Ol Cotter Pin Type Bs RllrChn, Dbl Strnd, 3/4" Ptch, 12B-2Ol, PK5 12B-2OL
- SENQCIA INSPIRE SERIES 80-2 Ol Cp Type, ASME/ANSI Std RllrChn, Double Strand, 1" Pitch, PK5 80-2OL
- SENQCIA ULTRA-MAX Ultra-Max® 100-2 Cl Cp ASME/ANSI Std RllrChn Double 1-1/4" Pit, PK5 100-2UMCL
- BROWNING Steel Bushed Bore Roller Chain Sprocket, 50Q45 50Q45
- SENQCIA ULTRA-MAX Ultra-Max® 120-2 Riv ASME/ANSI Std RllrChn Dbl 10Ft Bx 1-1/2" Pit, PK10 120-2UMRB
- SENQCIA INSPIRE SERIES Inspire 180 Roller Link ASME/ANSI Standard RllrChn, 2-1/4" Pitch, PK20 180RL
- STENS Roller Chain #41 Length 100', Chain Number 41 Chainsaws 250-274
- Senqcia Inspire Series Roller Chains