Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

160He Hvy Through Hardened Pin Cl Cp ASME/ANSI Single 2" Pit, PK4

  • Zoro #: G0092936
  • Mfr #: 160HECL
No Product Image Available
$132.39 ($33.10/unit)
  • Country of Origin (subject to change): Japan
See full product details
This item ships free.

Senqcia Inspire Series #160HECL Specifications

  • Zoro #: G0092936
  • Mfr #: 160HECL
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

SENQCIA Inspire Series “HE” series cotter type connecting links are manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. They offer exceptional performance and long life in a wide variety applications. The link plates of the “HE” series are one size thicker than standard roller chains and the pins are through hardened and produced from special alloy steel for increased strength and shock load capacity. Split cotters are supplied with slip fit closing plates for ease of assembly in the field. Closing plates are “flat” style to improve fatigue strength. Connecting links are used to connect the ends of the roller chain strand into an endless loop. Each connecting link is individually packaged in a sealed plastic bag.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Senqcia Inspire Series #160HECL