Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

180H Cot Hvy ASME/ANSI Std RllrChn Sngl 10Ft Bx 2-1/4" Pit, PK10

  • Zoro #: G0088334
  • Mfr #: 180HCB
No Product Image Available
$2,201.89 ($220.19/unit)
  • Country of Origin (subject to change): Japan
See full product details
This item ships free.

Senqcia Inspire Series #180HCB Specifications

  • Zoro #: G0088334
  • Mfr #: 180HCB
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

SENQCIA Inspire Series SBR Heavy Series cottered roller chain is manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. These solid bushing/solid roller chains offer exceptional performance and long life in a wide variety of applications. The link plates of the heavy series are one size thicker than standard roller chains providing additional strength in heavy duty applications.Solid cold forged bushings extend chain wear life and greatly reduce break-in wear. Packaged chains are pre-lubricated with high quality wax-type grease and come with a necessary connecting link to join the ends. Offset links (used to shorten or lengthen a chain strand by 1 pitch) are also available and sold separately. This chain is packaged in a 10ft box.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Senqcia Inspire Series #180HCB