Senqcia Inspire Series
20B Cl Sc Type Bs Roller Chain, Single Strand, 1-1/4" Pitch, PK5
- Zoro #: G0083057
- Mfr #: 20BCL

Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $52.36
Senqcia Inspire Series #20BCL Specifications
- Zoro #: G0083057
- Mfr #: 20BCL
- Country of Origin (subject to change): Japan
Description
SENQCIA Inspire Series Cottered type British Standard connecting links are manufactured in accordance with the ISO 606B international roller chain standard. They offer exceptional performance and long life in a wide variety applications. Split cotters are supplied with slip fit closing plates for ease of assembly in the field. Closing plates are “flat” style to improve fatigue strength. Connecting links are used to connect the ends of the roller chain strand into an endless loop. Each connecting link is individually packaged in a sealed plastic bag.
Reviews of Senqcia Inspire Series #20BCL
Explore more
- SENQCIA INSPIRE SERIES 200-2 Cot ASME/ANSI StdRllrChn DblStrnd 10FtBx 2-1/2" Pit, 200-2Cb, PK10 200-2CB
- SENQCIA INSPIRE SERIES 50Sshp 304 Ss Hollow Pin Cl Sc ASME/ANSI Std Chain Single 5/8" Pit, PK5 50SSHPCL
- SENQCIA INSPIRE SERIES 180Sg Riv Seal Guard ASME/ANSI RllrChn Sngl 10Ft Bx 2-1/4" Pit, PK10 180SGRB
- SENQCIA INSPIRE SERIES 180 Ol Cp Type ASME/ANSI Std RllrChn Sngl Strand 2-1/4" Pitch, PK2 180OL
- SENQCIA INSPIRE SERIES 100-3 Cl Cp Type ASME/ANSI Std RllrChn Triple Strand 1-1/4" Pitch, PK5 100-3CL
- SENQCIA INSPIRE SERIES 60H Cot Hvy ASME/ANSI Std Roller Chain Single 10Ft Box 3/4" Pit, PK10 60HCB
- BROWNING Steel Bushed Bore Roller Chain Sprocket, DS50H17 DS50H17
- BROWNING Steel Bushed Bore Roller Chain Sprocket, H50P20 H50P20
- SENQCIA ULTRA-MAX Ultra-Max® C2060H Cl Sc ASME/ANSI Double Pit RllrChn 1-1/2" Pit, PK5 C2060UMCLSC
- SENQCIA INSPIRE SERIES 60Hp Rivited Hollow Pin ASME/ANSI Std Chain Sngl 10Ft Bx 3/4" Pit, PK10 60HPRB
- SENQCIA INSPIRE SERIES 50Hp Hollow Pin Cl Sc Type ASME/ANSI Std Chn SnglStrnd 5/8" Pit, PK5 50HPCL
- Senqcia Inspire Series Chains & Chain Sprockets