Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

40Fs Ol Cp Type ASME/ANSI Self-Lube Roller Chain Single 1/2" Pit, PK5

  • Zoro #: G0095264
  • Mfr #: 40FSOL
No Product Image Available
$61.44 ($12.29/unit)
  • Country of Origin (subject to change): Japan
See full product details
Orders over $75 ship free.

Senqcia Inspire Series #40FSOL Specifications

  • Zoro #: G0095264
  • Mfr #: 40FSOL
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

SENQCIA Inspire Series Freedom Series offset links are manufactured and are intended to be used without additional secondary lubrication. Offset links are supplied with “flatted” connecting pins and a split cotter for ease of assembly in the field. These special purpose links allow the user to make an endless strand of Freedom Series roller chain from an odd number of pitches. They are also used to reduce the length of a strand by one pitch when normal chain elongation has created excess catenary sag on a roller chain drive. Care however should be taken as the offset link has significantly less load carrying capacity than the base chain itself. Each offset link is individually packaged in a sealed plastic bag.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Senqcia Inspire Series #40FSOL