- Home
- /
- Power Transmission
- /
- Bearings, V-belts & Power Transmission Equipment
- /
- Chains & Chain Sprockets
- /
- Roller Chains
- /
- 40SsRiv 304 Ss ASME/ANSI RllrChn SnglStrnd 10FtBx 1/2" Pit, 40Ssrb, PK10
Senqcia Inspire Series
40SsRiv 304 Ss ASME/ANSI RllrChn SnglStrnd 10FtBx 1/2" Pit, 40Ssrb, PK10
- Zoro #: G0095885
- Mfr #: 40SSRB

Tap to zoom
Hover or click to zoom
$359.35
pkg. of 10 ($35.94/ea)
- Country of Origin (subject to change): Japan
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $359.35
Senqcia Inspire Series #40SSRB Specifications
- Zoro #: G0095885
- Mfr #: 40SSRB
- Country of Origin (subject to change): Japan
Description
SENQCIA Inspire Series 304 Stainless Steel riveted roller chain is manufactured . They offer excellent resistance against many forms of chemical attack and operate in temperatures ranging from -250 to +750 degrees F. Packaged chains are supplied with a necessary connecting link to join the ends. Offset links (used to shorten or lengthen a chain strand by 1 pitch) are also available and sold separately. This chain is packaged in a 10ft box.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Senqcia Inspire Series #40SSRB
Explore more
- SENQCIA INSPIRE SERIES C2062Hss 304 Ss Roller Link ASME/ANSI Dbl Pit RllrChn 1-1/2" Pit, PK5 C2062SSRL
- SENQCIA INSPIRE SERIES 120He Riv Hvy Thrgh Hrdnd Pin ASME/ANSI Sngl 10Ft Bx 1-1/2" Pit, PK10 120HERB
- SENQCIA INSPIRE SERIES 200 Cl Cp Type ASME/ANSI Std RllrChn Sngl Strand 2-1/2" Pitch, PK2 200CL
- SENQCIA INSPIRE SERIES 50Fs Cl Sc Type ASME/ANSI Self-Lube Roller Chain Single 5/8" Pit, PK5 50FSCL
- SENQCIA INSPIRE SERIES C2050Ss 304 Ss Cl Cp Type ASMEANSI DbPitRlrChn 1-1/4"Pit, C2050Sscl, PK5 C2050SSCL
- SENQCIA INSPIRE SERIES 160H-2 Hvy Cl Sc Type ASME/ANSI Std RllrChn Double Strand 2" Pit, PK2 160H-2CL
- TSUBAKI Chain 10Ft 2-1/4In 1.406In 1.406In 1 Pk, 180RB 180RB
- TSUBAKI Roller Chain, Riveted, 50 ANSI, 100 ft. 50 TW 100
- SENQCIA INSPIRE SERIES C2082H Roller Link ASME/ANSI Double Pitch Roller Chain, 2" Pitch, PK5 C2082RL
- SENQCIA INSPIRE SERIES 120-4 Riv ASME/ANSI Std RllrChn Quad Strand 10Ft Bx 1-1/2" Pitch, PK10 120-4RB
- SENQCIA HI-MAX 160 Cl Cp Type ASME/ANSI Std Roller Chain, Single Strand, 2" Pitch 160HMCL
- Senqcia Inspire Series Roller Chains