customer-service Help
Senqcia Inspire Series

60-2 Cot ASME/ANSI Std RllrChn Dbl Strnd 10Ft Bx 3/4" Ptch, 60-2Cb, PK10

Senqcia Inspire Series 60-2 Cot ASME/ANSI Std RllrChn Dbl Strnd 10Ft Bx 3/4" Ptch, 60-2Cb, PK10 60-2CB
Tap to zoom
Hover or click to zoom
$562.29
pkg. of 10 ($56.23/ea)
  • Country of Origin (subject to change): Japan
See full product details
This item ships free.

Total: $562.29

Senqcia Inspire Series #60-2CB Specifications

  • Country of Origin (subject to change): Japan

Description

SENQCIA Inspire Series SBR cottered roller chain is manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. These solid bushing/solid roller chains offer exceptional performance and long life in a wide variety of applications. Chain pins are produced from a special boron steel to improve strength. Solid cold forged bushings and a patented pin treatment extend chain wear life and greatly reduce break-in wear. Cottered chains are generally specified for larger pitch sizes when field assembly or disassembly is anticipated. Packaged chains are pre-lubricated with high quality wax-type grease and come with a necessary connecting link to join the ends. Offset links (used to shorten or lengthen a chain strand by 1 pitch) are also available and sold separately. This chain is packaged in a 10ft box.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Senqcia Inspire Series #60-2CB