Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

60-3 Cot ASME/ANSI Std RllrChn Triple Strand 10Ft Bx 3/4" Pitch, PK10

  • Zoro #: G0101774
  • Mfr #: 60-3CB
No Product Image Available
$808.06 ($80.81/unit)
  • Country of Origin (subject to change): Japan
See full product details
This item ships free.

Senqcia Inspire Series #60-3CB Specifications

  • Zoro #: G0101774
  • Mfr #: 60-3CB
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

SENQCIA Inspire Series SBR cottered roller chain is manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. These solid bushing/solid roller chains offer exceptional performance and long life in a wide variety of applications. Chain pins are produced from a special boron steel to improve strength. Solid cold forged bushings and a patented pin treatment extend chain wear life and greatly reduce break-in wear. Cottered chains are generally specified for larger pitch sizes when field assembly or disassembly is anticipated. Packaged chains are pre-lubricated with high quality wax-type grease and come with a necessary connecting link to join the ends. Offset links (used to shorten or lengthen a chain strand by 1 pitch) are also available and sold separately. This chain is packaged in a 10ft box.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Senqcia Inspire Series #60-3CB