Skip to Main Content
customer-service Help
Senqcia Inspire Series

60Ss Riv 304 Ss ASME/ANSI RllrChn Sngl 100Ft Reel 3/4" Pit, PK100

Senqcia Inspire Series 60Ss Riv 304 Ss ASME/ANSI RllrChn Sngl 100Ft Reel 3/4" Pit, PK100 60SSR100
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$6,143.98 ($61.44/unit)
  • Country of Origin (subject to change): Japan
See full product details
This item ships free.
Total: $6,143.98

Senqcia Inspire Series #60SSR100 Specifications

  • Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

SENQCIA Inspire Series 304 Stainless Steel riveted roller chain is manufactured . They offer excellent resistance against many forms of chemical attack and operate in temperatures ranging from -250 to +750 degrees F. Packaged chains are supplied with a necessary connecting link to join the ends. Offset links (used to shorten or lengthen a chain strand by 1 pitch) are also available and sold separately. This chain is packaged in a 100ft reel.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Senqcia Inspire Series #60SSR100