Senqcia Inspire Series
80-2 Ol Cp Type, ASME/ANSI Std RllrChn, Double Strand, 1" Pitch, PK5
- Zoro #: G0083739
- Mfr #: 80-2OL

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $124.73
Senqcia Inspire Series #80-2OL Specifications
- Zoro #: G0083739
- Mfr #: 80-2OL
- Country of Origin (subject to change): Japan
Description
SENQCIA Inspire Series offset Links are manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. They offer exceptional performance and long life in a wide variety of applications. Offset links are supplied with “flatted” connecting pins and a split cotter for ease of assembly in the field. These special purpose links allow the user to make an endless strand of roller chain from an odd number of pitches. They are also used to reduce the length of a strand by one pitch when normal chain elongation has created excess catenary sag on a roller chain drive. Care however should be taken as the offset link has significantly less load carrying capacity than the base chain itself. Each offset link is individually packaged in a sealed plastic bag.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Senqcia Inspire Series #80-2OL
Explore more
- Senqcia Inspire Series C2122H Ol Cp Type, ASME/ANSI Double Pitch Roller Chain, 3" Pitch, PK3 C2122OL
- Senqcia Inspire Series 60Ss Riv 304 Ss ASME/ANSI RllrChn Sngl 100Ft Reel 3/4" Pit, PK100 60SSR100
- Senqcia Inspire Series C2040Hp Riv Hp ASME/ANSI Dbl Pit Chn Std Roller 10Ft Bx 1" Pit, PK10 C2040HPRB
- Senqcia Inspire Series 50-2 Ol Cp Type, ASME/ANSI Std RllrChn, Double Strand, 5/8" Pitch, PK5 50-2OL
- Senqcia Inspire Series 80Ss Riv 304 Ss ASME/ANSI RllrChn SnglStrnd 10Ft Bx 1" Pit, 80Ssrb, PK10 80SSRB
- Senqcia Inspire Series 140He Hvy Through Hardened Pin Ol Cp ASME/ANSI Single 1-3/4" Pit, PK5 140HEOL
- Senqcia Inspire Series 200-3 Ol Cp Type ASME/ANSI Std Roller Chain Triple Strand 2-1/2" Pitch 200-3OL
- Senqcia Inspire Series 140 Cl Cp Type ASME/ANSI Std RllrChn Sngl Strand 1-3/4" Pitch, PK5 140CL
- Tritan Roller Chain, Single Strand, SS, 100 ft. 40-1SS X 100FT
- Browning Steel Bushed Bore Roller Chain Sprocket, H60Q20 H60Q20
- Browning Steel Bushed Bore Roller Chain Sprocket, H60P17 H60P17
- Senqcia Inspire Series Chains & Chain Sprockets