Senqcia Inspire Series
80-6 Conn Link Cp Type, ASME/ANSI Std RllrChn, 6-Strand, 1" Pitch, PK2
- Zoro #: G0080780
- Mfr #: 80-6CL

Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $88.92
Senqcia Inspire Series #80-6CL Specifications
- Zoro #: G0080780
- Mfr #: 80-6CL
- Country of Origin (subject to change): Japan
Description
SENQCIA Inspire Series cottered type connecting links are manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. They offer exceptional performance and long life in a wide variety applications. Split type cotter pins are supplied with slip fit closing plates for ease of assembly in the field. Closing plates are “flat” style to improve fatigue strength. Connecting links are used to connect the ends of the roller chain strand into an endless loop. Each connecting link is individually packaged in a sealed plastic bag.
Reviews of Senqcia Inspire Series #80-6CL
Explore more
- SENQCIA INSPIRE SERIES 120 Cl Cp Type ASME/ANSI Std RllrChn Sngl Strand 1-1/2" Pitch, PK5 120CL
- SENQCIA INSPIRE SERIES C2100H Cl Cp Type, ASME/ANSI Double Pitch RllrChn, 2-1/2" Pitch, PK5 C2100CL
- SENQCIA INSPIRE SERIES 160Dc Double Capacity Cl Cp Type ASME/ANSI RllrChn Sngl 2" Pit, PK2 160DCCL
- SENQCIA INSPIRE SERIES 60Ss 304 Ss Cl Sc Type ASME/ANSI RllrChn SnglStrnd 3/4" Pit, 60Sscl, PK5 60SSCL
- SENQCIA INSPIRE SERIES C2082H Riveted ASME/ANSI Double Pitch RllrChn 50Ft Reel 2" Pitch, PK50 C2082R50
- TSUBAKI Chain Conveyor 10Ft 1In 5/8In 0.313In Cs Pk, C2042K11LRB C2042K11LRB
- BROWNING Steel Bushed Bore Roller Chain Sprocket, H60Q29 H60Q29
- SENQCIA HI-MAX C2082H Riv ASME/ANSI Dbl Pit RllrChn 10Ft Bx Large Roller 2" Pit, PK10 C2082HMRB
- SENQCIA INSPIRE SERIES 20B Ol Cotter Pin Type Bs RllrChn, Sngl Strand, 1-1/4" Pitch, PK5 20BOL
- BROWNING Steel Bushed Bore Roller Chain Sprocket, 60R70 60R70
- Senqcia Inspire Series Roller Chains