Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

80Pcp Riv Perfect Coat Plus ASME/ANSI Std Sgl 50Ft Reel 1" Pit, PK50

  • Zoro #: G0090818
  • Mfr #: 80PCP2R50
No Product Image Available
$2,501.25 ($50.03/unit)
  • Country of Origin (subject to change): Japan
See full product details
This item ships free.

Senqcia Inspire Series #80PCP2R50 Specifications

  • Zoro #: G0090818
  • Mfr #: 80PCP2R50
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

SENQCIA Inspire Series SBR riveted Perfect Coat Plus II roller chain is manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. These solid bushing/solid roller chains offer exceptional performance and long life in a wide variety of applications. The special coating is hexavalent chromium free and provides excellent resistance to corrosive attack in many moderately corrosive applications. Solid cold forged bushings extend chain wear life and greatly reduce break-in wear. Packaged chains are supplied with a necessary connecting link to join the ends. Offset links (used to shorten or lengthen a chain strand by 1 pitch) are also available and sold separately. This chain is packaged in a 50ft reel.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Senqcia Inspire Series #80PCP2R50