customer-service Help
Senqcia Inspire Series

C2040 Ol Cp Type, ASME/ANSI Double Pitch Roller Chain, 1" Pitch, PK5

Senqcia Inspire Series C2040 Ol Cp Type,  ASME/ANSI Double Pitch Roller Chain,  1" Pitch, PK5 C2040OL
Hover or click to zoom Tap to zoom
$23.09
pkg. of 5 ($4.62/ea)
  • Country of Origin (subject to change): Japan
See full product details
Orders over $75 ship free.

Total: $23.09

Senqcia Inspire Series #C2040OL Specifications

  • Country of Origin (subject to change): Japan

Description

SENQCIA Inspire Series offset Links are manufactured in accordance with the ASME/ANSI B29.4 American roller chain standard for conveyor series double pitch chains. They offer exceptional performance and long life in a wide variety of applications. Offset links are supplied with “flatted” connecting pins and a split cotter for ease of assembly in the field. These special purpose links allow the user to make an endless strand of roller chain from an odd number of pitches. On conveyors they are sometimes used to space certain attachments on an odd pitch spacing when this is required. Care however should be taken as the offset link has significantly less load carrying capacity than the base chain itself. Each offset link is individually packaged in a sealed plastic bag.

Reviews of Senqcia Inspire Series #C2040OL