Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

C2050Hp Hollow Pin Cl Sc Type ASME/ANSI Dbl Pit Chn 1-1/4" Pit, PK5

  • Zoro #: G0092114
  • Mfr #: C2050HPCL
No Product Image Available
$52.62 ($10.52/unit)
  • Country of Origin (subject to change): Japan
See full product details
Orders over $75 ship free.

Senqcia Inspire Series #C2050HPCL Specifications

  • Zoro #: G0092114
  • Mfr #: C2050HPCL
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

SENQCIA Inspire Series Hollow pin type ANSI/ASME Double Pitch offset links are manufactured . The hollow pins are seamless for superior wear resistance. Hollow Pin chains are primarily used on a conveyor with through rods inserted into the hollow pins These special purpose links allow the user to make an endless strand of roller chain from an odd number of pitches. They are also used to reduce the length of a strand by one pitch when normal chain elongation has created excess catenary sag on a roller chain drive. Care however should be taken as the offset link has significantly less load carrying capacity than the base chain itself. Each offset link is individually packaged in a sealed plastic bag.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Senqcia Inspire Series #C2050HPCL