Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

C2050Hp Rivited Hp ASME/ANSI Dbl Pit Chain Std 10Ft Bx 1-1/4" Pit, PK10

  • Zoro #: G0091728
  • Mfr #: C2050HPRB
No Product Image Available
$234.01 ($23.40/unit)
  • Country of Origin (subject to change): Japan
See full product details
This item ships free.

Senqcia Inspire Series #C2050HPRB Specifications

  • Zoro #: G0091728
  • Mfr #: C2050HPRB
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

SENQCIA Inspire Series Riv Hollow pin type ANSI/ASME Double Pitch chains with standard (small) rollers are manufactured . The hollow pins and bushings are seamless for superior wear resistance. These chains are primarily used on conveyors with through rods inserted into the hollow pins Packaged chains are pre-lubricated with a rust prevent oil and come with a necessary connecting link to join the ends. Offset links (used to shorten or lengthen a chain strand by 1 pitch) are also available and sold separately. This chain is packaged in a 10ft box.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Senqcia Inspire Series #C2050HPRB