Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

C2060Hpcp Perfect Coat Plus Cl Sc ASME/ANSI Dbl Pit 1" Pit, PK5

  • Zoro #: G0107058
  • Mfr #: C2060PCP2CL
No Product Image Available
$35.54 ($7.11/unit)
  • Country of Origin (subject to change): Japan
See full product details
Orders over $75 ship free.

Senqcia Inspire Series #C2060PCP2CL Specifications

  • Zoro #: G0107058
  • Mfr #: C2060PCP2CL
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

SENQCIA Inspire Series Double Pitch Perfect Coat Plus II cotter pin type connecting links are manufactured in accordance with the ASME/ANSI B29.4 American roller chain standard. They offer exceptional performance and long life in a wide variety applications. The special coating is hexavalent chromium free and provides excellent resistance to corrosive attack in many moderately corrosive applications. Split cotters are supplied with slip fit closing plates for ease of assembly in the field. Closing plates are “flat” style to improve fatigue strength. Connecting links are used to connect the ends of the roller chain strand into an endless loop. Each connecting link is individually packaged in a sealed plastic bag.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Senqcia Inspire Series #C2060PCP2CL