- Home
- /
- Power Transmission
- /
- Bearings, V-belts & Power Transmission Equipment
- /
- Chains & Chain Sprockets
- /
- Roller Chains
- /
- C2080H Riveted ASME/ANSI Double Pitch RllrChn, 10Ft Bx, 2" Pitch, PK10
Senqcia Inspire Series
C2080H Riveted ASME/ANSI Double Pitch RllrChn, 10Ft Bx, 2" Pitch, PK10
- Zoro #: G0109167
- Mfr #: C2080RB

Tap to zoom
Hover or click to zoom
$320.89
pkg. of 10 ($32.09/ea)
- Country of Origin (subject to change): Japan
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $320.89
Senqcia Inspire Series #C2080RB Specifications
- Zoro #: G0109167
- Mfr #: C2080RB
- Country of Origin (subject to change): Japan
Description
SENQCIA Inspire Series SBR riveted roller chain is manufactured in accordance with the ASME/ANSI B29. 4 American roller chain standard for conveyor series double pitch chains. These solid bushing/solid roller chains offer exceptional performance and long life in a wide variety of applications. Chain pins are produced from a special chrome-moly alloy steel to improve strength. Solid cold forged bushings extend chain wear life and greatly reduce break-in wear. Packaged chains are pre-lubricated with high quality rust prevent oil and come with a necessary connecting link to join the ends. Offset links (used to shorten or lengthen a chain strand by 1 pitch) are also available and sold separately. This chain is packaged on a 10ft box.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Senqcia Inspire Series #C2080RB
Explore more
- SENQCIA INSPIRE SERIES 20B Cl Sc Type Bs Roller Chain, Single Strand, 1-1/4" Pitch, PK5 20BCL
- SENQCIA INSPIRE SERIES 100-4 Cot ASME/ANSI Std RllrChn Quad Strand 10Ft Bx 1-1/4" Pitch, PK10 100-4CB
- SENQCIA INSPIRE SERIES 100He Riv Hvy Thrgh Hrdnd Pin ASME/ANSI Sngl 10Ft Bx 1-1/4" Pit, PK10 100HERB
- SENQCIA INSPIRE SERIES 140He Hvy Through Hardened Pin Cl Cp ASME/ANSI Single 1-3/4" Pit, PK5 140HECL
- SENQCIA INSPIRE SERIES 120Sg Seal Guard Cl Cp Type ASME/ANSI RllrChn Sngl 1-1/2" Pit, PK5 120SGCL
- SENQCIA INSPIRE SERIES 80Sg Riv Seal Guard ASME/ANSI Roller Chain Single 10Ft Box 1" Pit, PK10 80SGRB
- BROWNING Steel Bushed Bore Roller Chain Sprocket, H50P30 H50P30
- SENQCIA INSPIRE SERIES 100-2 Ol Cp Type ASME/ANSI Std RllrChn DblStrnd 1-1/4" Pit, 100-2Ol, PK5 100-2OL
- SENQCIA INSPIRE SERIES 20B Ol Cotter Pin Type Bs RllrChn, Sngl Strand, 1-1/4" Pitch, PK5 20BOL
- Senqcia Inspire Series Roller Chains